Shop All Entrance Mats
Genuine Joe
Waterguard Floor Mat, Charcoal, 36" W x
Mfr # GJO59460
Zoro # G3462711
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Width 36"
- Overall Length 10 ft
- Color Charcoal
- Application Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO59460
- Zoro # G3462711
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Width | 36" |
Overall Length | 10 ft |
Details
Item | Waterguard Floor Mat |
Color | Charcoal |
Application | Floor |
Backing Material and Surface Material | Rubber |
Description
Waterguard Floor Mat,Rubber,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- NMC Danger Do Not Enter Sign, D104A (D104A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L (GJO58937)
- GENUINE JOE Poly/Vinyl Dual Rib Carpet Floor Mat (GJO02400)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (118S0410CH)
- Genuine Joe Floor Mats