Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Vertical Soap Dispenser - Manual - 1.25 Quart - Stainless Steel, 24PK
Mfr # GJO85134CT
Zoro # G711222620
product price: $1,743.99
/pk 24, $72.67/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 18 in
- Depth 18 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85134CT
- Zoro # G711222620
- UPC # 35255851348
- Country of Origin Thailand
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 18 in |
Depth | 18 in |
Length | 22 in |
Details
Material | Stainless Steel |
Color | Silver |
Capacity | 1.25 quart |
Features | Tamper Proof, Theft Proof, Refillable |
Description
Manual soap dispenser features a theft-proof, stainless steel body to prevent tampering and maintain sanitary performance. Its smooth, rounded edges that can be easily wiped down for quick cleanings. 40 oz. tank features a top-fill design for quick, simple refills. Vertical soap dispenser is designed for liquid or lotion soaps each sold separately.
- •Theft-proof construction helps prevent tampering
- •Smooth, rounded edges wipe down easily for quick cleanings
- •Top-fill design allows quick, simple refills to minimize maintenance time
- •For use with liquid or lotion soap (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX INTEX HVY DUTY SHOP TWLS (NW-00374-75)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- UMBRA Garbino Black Wastebasket (082855-040)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- BETCO Clario Touch Free Dispenser, Black (BET9196800)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- Genuine Joe Hand Soap & Lotion Dispensers