Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Vertical Soap Dispenser - Manual - 1.25 Quart - Stainless Steel - 1 Each
Mfr # GJO85134
Zoro # G511222622
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 2.7 in
- Depth 4.9 in
- Capacity 1.25 quart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO85134
- Zoro # G511222622
- UPC # 35255851343
- Country of Origin Thailand
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 2.7 in |
Depth | 4.9 in |
Length | 8.2 in |
Details
Material | Stainless Steel |
Color | Silver |
Capacity | 1.25 quart |
Features | Tamper Proof, Theft Proof, Refillable |
Description
Vertical soap dispenser features a theft-proof construction to prevent tampering. Stainless steel body features smooth, rounded edges that can be easily cleaned for sanitary use. 40 oz. tank features a top-fill design for quick, simple refills. Soap dispenser is designed for use with liquid and lotion soaps sold separately.
- •Theft-proof construction helps prevent tampering
- •Smooth, rounded edges wipe down easily for quick cleanings
- •Top-fill design allows quick, simple refills to minimize maintenance time
- •For use with liquid or lotion soap (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- AIR WORKS Urinal Screen, Round, Mango, PK60 (AWUS007-BX)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- AVANT Soap Dispenser, 1000mL, White (9360-AF)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- Genuine Joe Hand Soap & Lotion Dispensers