Shop All Mops
Genuine Joe
Value Plus Cone Bowl MopWhite
Mfr # GJO85150
Zoro # G3462319
original price:
$3.39
11% off
new price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Handle Length 12 in
- Handle Material Polypropylene
- Features Scratch Resistant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85150
- Zoro # G3462319
- Country of Origin China
- Category Mops
Dimensions
Handle Length | 12 in |
Head Length | 4.50" |
Details
Mop Head Color | White |
Handle Material | Polypropylene |
Item | Wet Mop Kits |
Features | Scratch Resistant |
Color | White |
Type | Toilet Bowl Mop |
Description
Value Plus Cone Bowl MopWhite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr (C222)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- TITAN SPRAY BOTTLE REFILLABLE ALUMINUM (TL19426)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Corlss, Jrt, Kcp, Sm (09608)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE Dust Mop, Snap On Connection, Metal (GJO02331)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE Small Mop Head, Orange, Blended (GJOSOR1B)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE Narrow Band Medium Mop Head, 16 oz Dry Wt, White, Cotton/Rayon, PK12 (GJOMWH1BCT)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- Genuine Joe Floor Mops, Buckets & Wringers