Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36
Mfr # GJO85154CT
Zoro # G002501878
original price:
$74.19
5% off
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-splash; Flexible; Deodorizer; Sturdy
- Color Orange
- Height 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO85154CT
- Zoro # G002501878
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 0.4" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Eclipse Scented Urinal Screen |
Fragrance | Citrus Grove |
Features | Anti-splash; Flexible; Deodorizer; Sturdy |
Color | Orange |
Description
Eclipse Urinal Screens eliminate virtually all splashback so they not only counteract malodors but prevent them at the source. Innovative, patent-pending design allows screens to be installed in any position without compromising splashback performance. The vast surface area and anti-splashback tines are mirrored on both sides of the screens so, no matter how they are placed in the urinal, they always perform as intended. These deodorizing urinal screens are designed to fit virtually all urinal shapes and sizes. Sturdy enough to provide effective drain and trap protection, they are also flexible for a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S & G Tool Aid 17190 Easy Grip Stainless Steel Wire Toothbrush Brush (TA17190)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- DELFIN INDUSTRIAL Hose, Antistatic, Black, 20, 50mm(2") (FH0027.50.20)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6472-02)
- GENUINE JOE Urinal Screens, Lavender Fields, 7"Dia x 3/8"H, PE, PK 36 (GJO85156CT)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- GENUINE JOE Urinal Screen, Fresh Cotton, 7Wx7Lx25H, 12DZ, LBE (GJO00089)
- GENUINE JOE Deluxe Urinal Screen, PK12 (GJO58336)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 (85137)
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers