Shop All Trash Bags
Genuine Joe
Trash Bags, 1.60 mil (41 Micron), Black, 100 PK
Mfr # GJO98211
Zoro # G3462398
product price: $61.25
/pk 100, $0.61/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.60 mil (41 Micron)
- Color Black
- Length 47"
- Width 43"
- % Recycled Content 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO98211
- Zoro # G3462398
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 47" |
Width | 43" |
Details
Thickness | 1.60 mil (41 Micron) |
Color | Black |
Item | Trash Bags |
% Recycled Content | 0.7 |
Application | Can |
Features | Heavy Duty; Leak Resistant; Star Bottom Seal; Coreless Roll |
Description
Item Trash Can Liner,Low Density,1.6Mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz, 12PK (SW909)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- GENUINE JOE 10 Gal. High-Density Can Liners, 1000PK (GJO01755)
- GENUINE JOE Heavy-Duty Can Liners - 60 Gallon - 39in x 58in - 1.80 mil - Clear, 100PK (GJO18406)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- GENUINE JOE Trash Can Liner- 55-60 Gallon- .8Mil- 38in.x58in.- Clear (GE463342)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- WEBSTER 33 gal Trash Bags, M, 0.43 mil (11 Micron), Natural, 100 PK (WBIWHD3339)
- Genuine Joe Trash Bags