Shop All Trash Bags
Genuine Joe
Trash Bags, 1.5 mm, 50 PK
Mfr # GJO01534
Zoro # G3438990
product price: $27.49
/pk 50, $0.55/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 mm
- Bags Per Roll 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO01534
- Zoro # G3438990
- Country of Origin United States
- Category Trash Bags
Details
Thickness | 1.5 mm |
Item | Trash Bags |
Bags Per Roll | 50 |
Description
Item Heavy-Duty Trash Can LinersLarge,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB Ecolab 1111697 1 gal Supersan Food Service Sanitizer - Case of 2 (1111697)
- GOFER PARTS Replacment Skirt For Nilfisk/Advance 56410335 (GSK1033X1)
- DIRT DEVIL Vac Filter Hepa F-1 (3-JC0280-000)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- GENUINE JOE 45 gal Trash Bags, L, 1.55 mil (39 Micron), Black, 50 PK (GJO70342)
- GENUINE JOE Heavy-Duty Can Liners - 60 Gallon - 39in x 58in - 2.70 mil - Clear, 50PK (GJO18409)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 100 PK (GJO02431)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO01011)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Clear Linear Low-Density Bags - Case of 100 (GJO02862)
- GENUINE JOE 60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29131)
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK (60035)
- Genuine Joe Trash Bags