Shop All Toilet Seat Covers
Genuine Joe
Toilet Seat Cover, Half-fold, White
Mfr # GJO85125
Zoro # G3461567
product price: $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type Half-fold
- Color White
- Features Hygienic; Durable; Infection Resistant; Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85125
- Zoro # G3461567
- Country of Origin China
- Category Toilet Seat Covers
Details
Item | Toilet Seat Cover |
Fold Type | Half-fold |
Color | White |
Features | Hygienic; Durable; Infection Resistant; Eco-friendly |
Description
Toilet Seat CoversHalf-Fold,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- LAITNER BRUSH Broom Lobby Corn (474)
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- DRILLBRUSH Drill Brush - Motorcycle - Car - Truck - Cleaning Supplies (W-S-4M-QC-DB)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- MAYFAIR/BEMIS Mayfair-bemis Elongated Promo Toilet Seat 170-000 (170-000)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- RENOWN Half-Fold Toilet Seat Paper Cover-Virgin, 20PK (HFTSC-V)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- Genuine Joe Toilet Seat Covers