Shop All Mops
Genuine Joe
Toilet Bowl Mop Caddy
Mfr # GJO85121
Zoro # G3461600
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Toilet Bowl Mop Caddy
- Color White
- Type Toilet Bowl Caddy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85121
- Zoro # G3461600
- Country of Origin United States
- Category Mops
Details
Mop Type | Toilet Bowl Mop Caddy |
Item | Toilet Bowl Mop Caddy |
Color | White |
Type | Toilet Bowl Caddy |
Description
Toilet Bowl Mop Caddy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBTRUGS TUBTRUG EXTRA LARGE (SP75P)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 5 lb Box (R-C13-5)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- AIR WORKS Urinal Screen, Round, Mango, PK60 (AWUS007-BX)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- GENUINE JOE Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT (GJOMGR5BCT)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR7)
- Genuine Joe Floor Mops, Buckets & Wringers