Shop All Handles, Frames and Braces
Genuine Joe
Threaded Metal HandleNaturalSteel
Mfr # GJO37061
Zoro # G3461512
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Natural
- Color Red
- Features Rust-free, Sturdy, Warp Resistant
- Material Metal; Wood
- Broom Application Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO37061
- Zoro # G3461512
- Country of Origin Brazil
- Category Handles, Frames and Braces
Details
Handle Color | Natural |
Item | Threaded Metal HandleNaturalSteel |
Color | Red |
Features | Rust-free, Sturdy, Warp Resistant |
Material | Metal; Wood |
Broom Application | Brush |
Broom Connection Type | Threaded |
Type | Handle |
Description
Threaded Metal HandleNaturalSteel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- GENUINE JOE Dust Mop Frame, f/60" Handle/36" Mop, 36"x5"Chrome, PK 12 (GJO02309CT)
- GENUINE JOE 60 in Extension Handle60" Length, 1" Dia (GJO80460)
- GENUINE JOE Screw-In Mop Replacement Handle - 60in Length - Hardwood (GJO18331)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- PARTNERS BRAND FIXI-Clamp, Green, Green Plastic (DST240)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- Genuine Joe Handles, Frames and Braces