Shop All Brushes
Genuine Joe
Tampico Utility Brush, White, 12 PK
Mfr # GJO98217CT
Zoro # G402448780
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Color White
- Bristle Material Tampico
- Features Water Resistant; Solvent Resistant; Chemical Resistant; Scratch-free; Streak-free; Handle; Hanging Hole
- Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO98217CT
- Zoro # G402448780
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Height | 3" |
Width | 3" |
Length | 8.5" |
Details
Brush Type | Utility Brush |
Bristle Color | White |
Bristle Material | Tampico |
Item | Tampico Utility Brush |
Features | Water Resistant; Solvent Resistant; Chemical Resistant; Scratch-free; Streak-free; Handle; Hanging Hole |
Type | Brush |
Material | Tampico; Natural Fiber |
Application | General Purpose; Food Service |
Description
This 8-1/2" Tampico Utility Brush features natural fiber with a soft to medium-soft texture. The Tampico material is resistant to cleaning chemicals and offers excellent water and solution retention. The fibers make good light-duty scrubbers. They will not scratch or streak. Eyelet in the easy-to-grip handle allows easy hanging. Structural foam block offers a reliable construction. Brush is recommended for general cleaning in foodservice and institutional environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- GENUINE JOE Wooden Counter Brush - 13in Overall Length - Poly Bristles - Black, 12PK (GJO18413CT)
- GENUINE JOE Deck/Floor Brush - 10in Wooden Handle - Palmyra Bristles, 12PK (GJO18416CT)
- GENUINE JOE Tampico Utility Brush8-1/2" (GJO98217)
- GENUINE JOE Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (GJO18417)
- GENUINE JOE Hand Held Grout Brush - 8in Plastic Handle - Nylon Bristles - White, 24PK (GJO18414CT)
- GENUINE JOE Utility Brush Utility Brush, 9 in L Handle (GJO98215)
- SIMPLE SPACES Stainless Toilet Brush W/Stand (MYY11-3L)
- Genuine Joe Brushes