Shop All Spray Bottles
Genuine Joe
Standard Trigger Sprayer - 8.13 -Red/White, 24PK
Mfr # GJO85142
Zoro # G811115464
product price: $21.19
/pk 24, $0.88/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White / Red
- Width 5.5 in
- Length 13.5 in
- Depth 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85142
- Zoro # G811115464
- UPC # 35255851428
- Country of Origin China
- Category Spray Bottles
Dimensions
Width | 5.5 in |
Length | 13.5 in |
Depth | 8.5 in |
Details
Color | White / Red |
Description
Standard sprayer with an 8-1/8 tube features an easy-to-use design to accurately dispense liquids directly onto surfaces. Adjustable nozzle lets you quickly control the amount of liquid to be dispensed for economical use. Smooth trigger allows fast, repeatable use for efficient performance. Sprayer is designed for bottles with a 28mm/400 neck finish sold separately.
- •Easy-to-use design accurately dispenses liquids where you need it
- •Adjustable nozzle controls spray amount to prevent wasteful use
- •Smooth trigger allows quick, repeatable use for efficient performance
- •For bottles with 28mm/400 neck (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID BRUSH, NYLON K9204 4 in (68953)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK (26405)
- KIMTECH Oil, Grease & Ink Quarterfold Disposable Cloths, Blue, Pack, Polypropylene, 8 PK (KCC33560)
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- SWAG PACIFIC 12 oz Spray Bottle (SP12001)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0612)
- CURAD FlexSeal Spray Bandage, 1.35Fl Oz (CUR76124RB)
- ALL-SOURCE 16 Oz. Plastic Spray Bottle (S-67DIB)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- WORLD ENTERPRISES Quart Spray Bottle (932B)
- Genuine Joe Spray Bottles