Shop All Spray Bottles
Genuine Joe
Standard Trigger Sprayer - 7.25 - Red/White, 25PK
Mfr # GJO85148
Zoro # G011115622
product price: $28.59
/pk 25, $1.14/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Depth 10.8 in
- Width 4.1 in
- Length 14.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85148
- Zoro # G011115622
- UPC # 35255851480
- Country of Origin Korea, Republic of
- Category Spray Bottles
Dimensions
Depth | 10.8 in |
Width | 4.1 in |
Length | 14.3 in |
Details
Color | Red |
Description
Standard sprayer with a 7 features an easy-to-use design to accurately dispense liquids directly onto surfaces. Adjustable nozzle lets you quickly control the amount of liquid to be dispensed for economical use. Smooth trigger allows fast, repeatable use for efficient performance. Sprayer is designed for bottles with a 28mm/400 neck finish sold separately.
- •Easy-to-use design accurately dispenses liquids where you need it
- •Adjustable nozzle controls spray amount to prevent wasteful use
- •Smooth trigger allows quick, repeatable use for efficient performance
- •For bottles with 28mm/400 neck (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROCLEANSE Envirocleanse-A 55 gallon drum, Drum, Unscented (37410)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 8 in L Brush, Black, Wood, 13 1/4 in L Overall (4KNA7)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9100000077)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- OTHER PRODUCT BRANDS Upside Down Sprayer 36 oz. (1895)
- DYNALON Dynalon PTFE Octagonal Stir Bars, PK12 (303275-0003)
- KILLER TOOLS & EQUIPMENT The Original Shark 220 Volt (KILART38-220)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm (5032WG/6019DZ-91)
- GLOBAL INDUSTRIAL 4 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534737)
- Genuine Joe Spray Bottles