Shop All Spray Bottles
Genuine Joe
Standard 9 Trigger Sprayer - Red/White, 24PK
Mfr # GJO85132
Zoro # G311115575
product price: $22.59
/pk 24, $0.94/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White / Red
- Length 13.3 in
- Width 5.5 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85132
- Zoro # G311115575
- UPC # 35255851329
- Country of Origin China
- Category Spray Bottles
Dimensions
Length | 13.3 in |
Width | 5.5 in |
Depth | 9 in |
Details
Color | White / Red |
Description
Standard trigger sprayer accurately dispenses liquids directly to surfaces. Adjustable nozzle allows you to quickly control the amount of liquid to be dispensed for economical use. Easy-to-use trigger allows fast, repeatable use for efficient performance. Sprayer is designed for quart-sized bottles with a 28mm/400 neck finish sold separately.
- •Proven quality
- •Outstanding performance
- •Adjustable nozzle to prevent wasteful use
- •Easy-to-use trigger with 9-7/8"L tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Scentiva Jasmine/Lavender Scent Deodorizing Multi-Purpose Cleaner Liquid 32 oz (31387)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- TAYLOR PRECISION HACCP Single Use Probe Wipes, PK100 (9999N)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- MIRACLE GRO Fountainhead & Burgess Product 247055 48 oz Miracle Gro Battery Powered Sprayer Bottle (247055)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS Portable Foam Unit (USP20087)
- HAZET 199-4 - REFILLABLE SPRAY BOTTLE (HZ199-4)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- TOUGH GUY 32 oz. Red Trigger Sprayer (280288)
- Genuine Joe Spray Bottles