Shop All Spray Bottles
Genuine Joe
Spray Bottle with Trigger - 32 oz - White, 24PK
Mfr # GJO10449CT
Zoro # G311115483
product price: $201.99
/pk 24, $8.42/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Application Cleaning
- Color Clear
- Labware Basic Material Plastic
- Width 14.5 in
- Features Adjustable Spray, 2 oz Graduations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO10449CT
- Zoro # G311115483
- UPC # 35255104499
- Country of Origin United States
- Category Spray Bottles
Dimensions
Width | 14.5 in |
Depth | 20.5 in |
Length | 26.5 in |
Details
Sprayer Application | Cleaning |
Color | Clear |
Labware Basic Material | Plastic |
Features | Adjustable Spray, 2 oz Graduations |
Description
Spray bottle features trigger type atomizer cap and flexible plastic tube. Ideal for dispensing cleaners. Spray is adjustable. 32 oz. bottle is made of plastic and marked in 2 oz. graduations.
- •Trigger-type atomizer cap and flexible plastic tube
- •Ideal for dispensing cleaners
- •Adjustable spray
- •2 oz. graduations on side for easy measuring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- RUBBERMAID COMMERCIAL 40 gal Square Step Can, Stainless Steel, 21 in Dia, Stainless Steel (FGST40SSPL)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10030)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- HYGENALL Pump Dispenser, For 55 gal. Drums (55PGHBW90006)
- OTHER PRODUCT BRANDS Upside Down Sprayer 36 oz. (1895)
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack (120898)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- SC JOHNSON PROFESSIONAL TruShot 2.0 Mobile Dispensing System, 10 oz Concentrate (323564)
- Genuine Joe Spray Bottles