Shop All Sponges and Scouring Pads
Genuine Joe
Sponges f/Clning, Chemical-free, 4-1/2"x2-4/5"x4-1/2", WE, PK 30
Mfr # GJO85165CT
Zoro # G902455752
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Material Cellulose
- Color White
- Application Mirror; Tub; Wall; Sink; Baseboard; Floor; Furniture; Cleaning
- Features Dual Sided; Chemical-free; Comfortable; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO85165CT
- Zoro # G902455752
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Width | 4.5" |
Details
Item | Dual-Sided Melamine Eraser Amazing Sponges |
Material | Cellulose |
Color | White |
Application | Mirror; Tub; Wall; Sink; Baseboard; Floor; Furniture; Cleaning |
Features | Dual Sided; Chemical-free; Comfortable; Durable |
Type | Sponge |
Description
Chemical-free sponge fits comfortably in your hand to easily clean hard, nonporous surfaces. It requires only water for effective cleaning. Sponge removes scruffs, markings and smudges from sinks, tubs, mirrors, walls, base boards, floors, furniture and other surfaces. Yellow gripping in the middle prolongs use and improves performance. Melamine cleaning surface on both sides of a durable cellulose center is perfect for removing stains, smudges and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Type H Canister Vacuum Cleaner Bag, 3 PK (4010009H)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- CATS PRIDE Cats Pride I05090 50 lbs. Industrial Oil Absorbent (135202)
- POWR-FLITE Powr-Flite® 16" Economy Pad Driver for 17" Floor Machines (TL16)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- GENUINE JOE Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK (GJO18423)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- DISCO Medium Duty Scouring Pad, 6 x 9, Green, PK60 (MD69DISCO)
- Genuine Joe Sponges and Scouring Pads