Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4
Mfr # GJO02890CT
Zoro # G802501689
product price: $86.89
/pk 4, $21.72/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 42.3 fl oz (1250 mL)
- Application Hand; Skin
- Fragrance Fragrance-free
- Type Soap Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02890CT
- Zoro # G802501689
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Item | Green Certified Soap Refill |
Color | Clear |
Application | Hand; Skin |
Fragrance | Fragrance-free |
Type | Soap Refill |
Description
Refill is designed for use with Genuine Joe Soap Dispenser. Sanitary, sealed refill delivers more than 1700 handwashes. Unscented refill is Green Seal Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall (2VGX1)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1995-2MB)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- Genuine Joe Hand Soap & Lotion Dispensers