Shop All Mops
Genuine Joe
Small Mop Head, White, Blended, PK12
Mfr # GJOSWH1BCT
Zoro # G3461153
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Blend
- Mop Type Mop Head
- Material Cotton, Rayon
- Features Launderable, Absorbent, Durable, Looped Ends, Narrow Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOSWH1BCT
- Zoro # G3461153
- Country of Origin United States
- Category Mops
Details
Mop Head Color | White |
Mop Head Material | Blend |
Mop Type | Mop Head |
Item | Mop Head |
Material | Cotton, Rayon |
Features | Launderable, Absorbent, Durable, Looped Ends, Narrow Headband |
Color | White |
Type | Mop Head Refill |
Application | Cleaning, Disinfecting, Mopping |
Weight | 12 oz |
Description
Synthetic Blend Small Mophead,Wht,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- RENOWN 20 in. Tan Burnishing Floor Pad (REN02088)
- WEATHERTECH WaterBlade, 8BWWBLD12RD (8BWWBLD12RD)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT9)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- GENUINE JOE Small Mop Head, Orange, Blended (GJOSOR1B)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- GENUINE JOE Dust Mop, Snap On Connection, Metal (GJO02331)
- GENUINE JOE Narrow Band Medium Mop Head, 16 oz Dry Wt, White, Cotton/Rayon, PK12 (GJOMWH1BCT)
- RUBBERMAID Mop Handle W/Head (U716-71)
- Genuine Joe Floor Mops, Buckets & Wringers