Shop All Mops
Genuine Joe
Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT
Mfr # GJOSOR1BCT
Zoro # G3461250
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Orange
- Mop Head Material Blend
- Mop Type Mop Head
- Features Absorbent, Durable, Launderable, Looped Ends, Narrow Headband
- Material Cotton, Rayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOSOR1BCT
- Zoro # G3461250
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Orange |
Mop Head Material | Blend |
Mop Type | Mop Head |
Item | Mop Head |
Features | Absorbent, Durable, Launderable, Looped Ends, Narrow Headband |
Material | Cotton, Rayon |
Color | Orange |
Type | Mop Head Refill |
Application | Disinfecting, Mopping, Cleaning |
Weight | 12 oz |
Description
Synthetic Blend Small Mophead,Orng,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- NOBLES/TENNANT SOLUTION FILTER - 3/8 in. FPT LOW PROFILE IN-LINE STRAINER (613991)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- MALLORY MALLORY Red 8" Hardwood Window Washer and Squeegee (24-808NY-30A)
- GENUINE JOE Small Mop Head, White, Blended, PK12 (GJOSWH1BCT)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- Genuine Joe Floor Mops, Buckets & Wringers