Shop All Mops
Genuine Joe
Roller Mop Head, GJO80162
Mfr # GJO80162
Zoro # G3454619
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Roller Mop Head
- Features Durable; Absorbent
- Application Cleaning; Scrubbing
- Type Mop Head Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO80162
- Zoro # G3454619
- Country of Origin United States
- Category Mops
Details
Mop Type | Roller Mop Head |
Item | Roller Mop Head |
Features | Durable; Absorbent |
Color | Natural |
Application | Cleaning; Scrubbing |
Type | Mop Head Refill |
Description
Roller Sponge Mop Refill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- MR. CLEAN 79130 Clean Freak Deep Cleaning Mist All-Purpose Spray Cleaner Rect (99979130)
- GOFER PARTS Replacment Drive Wheel For Nobles/Tennant 1223582, Nobles/Tennant 1214595 (GWHW021)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GENUINE JOE Small Mop Head, Green, Blended, PK12, GJOSGR1BCT (GJOSGR1BCT)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Wood Handle Complete Wet Mop, Wood Handle (GJO54201)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- Genuine Joe Mops