Shop All Sweepers
Genuine Joe
Replacement Handle for Heavy-Duty Floor Sweep - 60 Length - Wood - 1 Each
Mfr # GJO60468
Zoro # G711115434
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Height 2.3 in
- Width 1.5 in
- Length 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO60468
- Zoro # G711115434
- UPC # 35255604680
- Country of Origin Brazil
- Category Sweepers
Dimensions
Height | 2.3 in |
Width | 1.5 in |
Length | 61 in |
Details
Bristle Color | Natural |
Description
Replacement handle is designed for use with the Genuine Joe Floor Sweep and Handle. Hardwood construction provides sturdy workability. Metal tip screws easily into the sweep block. Handle measures 1-1/4 x 60.
- •Replacement handle for GJO60467
- •Hardwood handle for sturdy workability
- •Shape allows a good grip
- •Metal cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- LOCTITE Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid (2046049)
- GREEN KLEEN PRODUCTS 50LB Kleen Sweep Plus (1815)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- TENNANT Battery Powered Sweeper, Ride On, 36V, 30In (MV-6100-0005)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- CARLISLE FOODSERVICE Sweeper, Duo Floor, Multi-Surf (3639914)
- MASTER MAGNETICS 18 in. Magnetic Floor Sweeper (07543)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 18"W (112118)
- GLOBAL EQUIPMENT Global Industrial„¢ Ante Brush Belt for Push Sweeper (Ref.#7) (RP9019)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- Genuine Joe Sweepers