Shop All Dishwashing Detergents
Genuine Joe
Premium Dish DetergentBlue
Mfr # GJO99679
Zoro # G6737237
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Size 38 fl oz (1.2 quart)
- Color Blue
- Recommended Dilution 1:512
- Effective to Remove Grease Remover; Food Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99679
- Zoro # G6737237
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 fl oz (1.2 quart) |
Details
Item - Dishwashing | Premium Dish Detergent |
Cleaner Form | Liquid |
Color | Blue |
Recommended Dilution | 1:512 |
Effective to Remove | Grease Remover; Food Remover |
Item | Premium Dish DetergentBlue |
Application | Dish; Pot; Pan; Glassware; Institutional; Restaurant |
Description
Premium Dish DetergentBlue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Shop Vacuum Cleaner, 8.4 gal. Tank Size (Turbo II HEPA Set)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- SC JOHNSON Multi Surface Antibacterial Everyday Cleaner, 9.7 Oz Aerosol Spray, 6PK (336276)
- GENUINE JOE Dish Detergent, Concentrated, Squeeze Bottle, 38 oz, Blue, PK 8 (GJO99679CT)
- GENUINE JOE Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4 (GJO99678CT)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle, PK8 (51700-75713)
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- CASCADE Dish Actionpacs Frsh36Ct (3700098216)
- Genuine Joe Dishwashing Detergents