Shop All Dishwashing Detergents
Genuine Joe
Pot And Pan Detergent, Concentrate Liquid
Mfr # GJO99675
Zoro # G3452832
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Concentrate Liquid
- Fragrance Lemon
- Cleaner Container Size 38 fl oz
- Recommended Dilution 1:256
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99675
- Zoro # G3452832
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 fl oz |
Details
Item - Dishwashing | Dish Detergent |
Cleaner Form | Concentrate Liquid |
Fragrance | Lemon |
Item | Pot And Pan Detergent,Concentrate Liquid |
Recommended Dilution | 1:256 |
Color | Yellow |
Sub-Category | Dishwashing Detergent |
Application | Institutional, Restaurant, Pan, Dish, Industry, Pot |
Effective to Remove | Fat, Grease, Soil, Spot |
Description
Pot And Pan Detergent,Concentrate Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- 3M Flat Mop Kit, Quick Change Connection, Cut-End, Green/Black, Microfiber, 55593 (55593)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-712)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- GENUINE JOE Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4 (GJO99678CT)
- GENUINE JOE Premium Dish DetergentBlue (GJO99679)
- GENUINE JOE Dish Detergent, Concentrated, Squeeze Bottle, 38 oz, Blue, PK 8 (GJO99679CT)
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- METHOD Detergent, Dish, Lemonmt (01179)
- AFFRESH Lemon Scent Powder Dishwasher/Disposal Cleaner 4.2 oz 6 pk, 6PK (W10282479)
- Genuine Joe Dishwashing Detergents