Shop All Entrance Mats
Genuine Joe
Platinum Series Indoor Wiper Mat, Black, 43.50" W x 66" L
Mfr # GJO59464
Zoro # G3452753
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43.50"
- Length 66"
- Color Black
- Application Indoor
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO59464
- Zoro # G3452753
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 43.50" |
Length | 66" |
Details
Item | Platinum Series Indoor Wiper Mat |
Color | Black |
Application | Indoor |
Backing Material and Surface Material | Rubber |
Description
Platinum Series Indoor Wiper Mats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (49275)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- VGUARD Latex Yellow Chemical Resistant Gloves Flock Lined, 12" Rolled Cuff, PK 288 (C22B19)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- GENUINE JOE Anti-Fatique Mat- Beveled Edges- .5 in. Thick- 3 ft. x 4 ft.- Black (GJO32590)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- GENUINE JOE Poly/Vinyl Dual Rib Carpet Floor Mat (GJO02400)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- Genuine Joe Entrance Mats