Shop All Spray Bottles
Genuine Joe
Plastic Bottle with Graduations - 32oz - Translucent, 12PK
Mfr # GJO85126
Zoro # G711115557
product price: $13.49
/pk 12, $1.12/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Application Cleaning
- Color Translucent
- Length 13.3 in
- Width 12 in
- Depth 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85126
- Zoro # G711115557
- UPC # 35255851268
- Country of Origin United States
- Category Spray Bottles
Dimensions
Length | 13.3 in |
Width | 12 in |
Depth | 12.8 in |
Details
Sprayer Application | Cleaning |
Color | Translucent |
Description
Lightweight plastic bottle features convenient graduations for fast, accurate measurements. Translucent design lets you quickly see the amount of liquid that's remaining. Durable material is perfect for dispensing cleaners. 28mm/400 neck finish fits a variety of popular trigger sprayers sold separately.
- •Convenient graduations allow fast, accurate measurements
- •Translucent design lets you see amount of remaining liquid
- •Chemical-resistant material is perfect for dispensing cleaners
- •28mm/400 neck finish for a variety of trigger sprayers (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (06420)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (ANT120TF)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- WALTER SURFACE TECHNOLOGIES Airforce Valve-Air Only (53M040)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- Genuine Joe Spray Bottles