Shop All Spray Bottles
Genuine Joe
Plastic Bottle with Graduations - 16oz - Translucent, 24PK
Mfr # GJO85153
Zoro # G111115485
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Application Cleaning
- Color Translucent
- Depth 12 in
- Length 17.3 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO85153
- Zoro # G111115485
- UPC # 35255851534
- Country of Origin United States
- Category Spray Bottles
Dimensions
Depth | 12 in |
Length | 17.3 in |
Width | 8 in |
Details
Sprayer Application | Cleaning |
Color | Translucent |
Features | Graduated |
Description
Plastic bottle with a 28mm/400 neck finish is made of polyethylene to safely contain a wide variety of liquids. Convenient graduation marks allow you to make quick measurements inside the bottle. Clear, translucent bottle lets you easily monitor the current level of liquid contained.
- •Polyethylene material safely contains wide variety of liquids
- •Graduation marks allow you to make quick measurements inside bottle
- •Textured upper surface enhances grip to provide firm grasp at all times
- •Clear, translucent bottle lets you easily monitor level of liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro ANG AP Broom (7504)
- ZORO SELECT 3 gal Round Mop Bucket, 10 1/4 in H, 11 1/4 in Dia, Silver, Galvanized Steel (2MPE7)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring 80 pk, 80PK (00E88390)
- SUNBEAM TRASHRAC Sunbeam Trashrac 82215 Trashrac Basic Rack 5 gal (6192652)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- CAR DEALER DEPOT Trigger Sprayer, Red And White, Each (614RW)
- HYGENALL Pump Dispenser, For 55 gal. Drums (55PGHBW90006)
- KILLER TOOLS & EQUIPMENT The Original Shark 220 Volt (KILART38-220)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130254)
- Genuine Joe Spray Bottles