Shop All Paper Towels
Genuine Joe
Paper Towels - 2 Ply - 8 x 11 - White -250 Sheets/Roll - 12 Rolls / Pack, 12PK
Mfr # GJO25012
Zoro # G211115453
product price: $54.69
/pk 12, $4.56/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 11.5 in
- Sheet Length 22.69 in
- Material Paper
- Features Perforated, Absorbent, Soft, Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO25012
- Zoro # G211115453
- UPC # 35255250122
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 11.5 in |
Sheet Length | 22.69 in |
Details
Color | White |
Material | Paper |
Features | Perforated, Absorbent, Soft, Chlorine |
Description
These soft, absorbent paper towels feature a perforated edge to easily tear off a sheet to tackle spills, dry hands, clean surfaces, cover food or use for a variety of other purposes. Keep these rolls of towels in your kitchen, breakroom or anywhere else you need them. Two-ply construction means fast spill pickup and more liquid capacity.
- •Soft and absorbent to tackle spills and dry hands
- •Quick spill pickup with 2-ply construction
- •Also great to clean surfaces, cover food and more
- •Fits standard, kitchen towel-roll dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 56 Gal. 1.5 mil 43 in. x 47 in. Black Can Liner, 100PK (REN65613RL)
- PROTEAM Hose Assembly, Fits ProTeam Vacuum Brand Upright Vacuum (104961)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop Mop Handle - 500 Series - MH500 (MH500)
- PERFORMANCE TOOL Use On Garage/ Finished Concrete/ Masonry And Shop Floor, 24" Broom Width (W28)
- GENUINE JOE Genuine Joe Multifold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21040)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE Genuine Joe Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21020)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 700 Sheets, White, 6 PK (01032)
- Genuine Joe Paper Towels