Shop All Straws & Stirrers
Genuine Joe
Paper Straw, Paper, White, Wrapped, PK500
Mfr # 58945
Zoro # G2757764
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Height 7.3 in
- Features Disposable, Individually Wrapped, Eco-friendly
- Diameter 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # 58945
- Zoro # G2757764
- UPC # 35255589451
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Height | 7.3 in |
Diameter | 0.3 in |
Details
Item | Paper Straw |
Material | Paper |
Color | White |
Features | Disposable, Individually Wrapped, Eco-friendly |
Description
Genuine Joe Paper Straw, Paper, White, Wrapped, PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERVIS TUMBLER 16 oz Blue/Clear BPA Free Insulated Tumbler (1310655)
- KASON ® - 91248000000 Shim- 4 Hole (91248000000)
- 1947KITCHEN Ice cream Scooper with Grip Handle, 2PK (TI-PIEIS-2PK)
- RED VINES Red Vines Twists Original Red, PK24 (24633)
- GENUINE JOE Stirrer, Single Tube, Unwrapped, 5-1/2"L, 1000/BX, Black PK (GJO03196)
- GENUINE JOE Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red (GJO20050)
- GENUINE JOE Plastic Stirrers, 10PK (GJO03196CT)
- AMERCAREROYAL Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000 (RPP RM115)
- AMERCAREROYAL Royal Black Circle Beverage Plug, PK2000 (CPLUG-BK)
- BOARDWALK Wrapped Giant Straws, 10 1/4", Clear, PK1000 (JSTW1025CLR)
- ROYAL OAK 250CT RND Toothpick (535376822)
- Genuine Joe Straws & Stirrers