Shop All Tablecloths & Runners
Genuine Joe
Nonwoven Table Skirts, Polyester, White
Mfr # GJO11915
Zoro # G3451329
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 29 in
- Material Polyester
- Features Pleated Skirt Design
- Type Rectangular Table Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO11915
- Zoro # G3451329
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 29 in |
Cover/Sheet Length | 14 ft |
Cover/Sheet Width | 29 in |
Details
Item | Nonwoven Table Skirts,Polyester,White |
Color | White |
Material | Polyester |
Features | Pleated Skirt Design |
Type | Rectangular Table Skirt |
Backing Type | Adhesive |
Description
Nonwoven Table Skirts,Polyester,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Bamboo Skewers, 10", PK12000, 12000PK (R813)
- VOLLRATH Solid, Beveled Turner, Black (4808720)
- ALLPOINTS Bag Squeezer Black (185292)
- ADAMS RITE Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Dark Bronze (ADR-4590-02-00-313)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- GENUINE JOE Plastic Round Tablecovers, PK6 (GJO10330)
- GENUINE JOE Genuine Joe Table Cover, PK24 (GJO10325CT)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Chocolate (SP-CCC-30)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- Genuine Joe Tablecloths & Runners