Shop All Floor Cleaners and Maintainers
Genuine Joe
Neutral Floor CleanerConcentrate
Mfr # GJO99671
Zoro # G8093277
original price:
$13.15
7% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 fl oz
- Color Yellow
- Recommended Dilution 1:256
- Sub-Category Floor Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99671
- Zoro # G8093277
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 fl oz |
Details
Item | Neutral Floor CleanerConcentrate |
Form | Liquid |
Color | Yellow |
Recommended Dilution | 1:256 |
Sub-Category | Floor Cleaner |
Application | Multi Surface |
Features | pH Neutral; Dilution System |
Cleaner Form | Concentrate Liquid |
Removes | Carbon, Dirt, Grime |
Description
Neutral Floor CleanerConcentrate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- WEILER 54" Wet Mop Handle, Spring Type (75132)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, PK4 (3000500)
- NWP MANUFACTURING Sweeping Compound - 100 lb. Box (G2110-GR)
- PROCTER & GAMBLE 125L Wet Jet Dawn (23679)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 55 gal., Drum (PC-49-55)
- WARSAW CHEMICAL Regular Orange Floor Cleaner, Pine Scent, 50lbs drum (30695-0000650)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054001)
- P&G Swiffer WetJet Floor Cleaner Refill 42.2 oz Fresh Scent w/ Dawn, 4PK (77810)
- Genuine Joe Floor Cleaners and Maintainers