Shop All Floor Cleaners and Maintainers
Genuine Joe
Neutral Floor Cleaner Concentrate - Multi-Surface - 32 fl oz, 6PK
Mfr # GJO99671CT
Zoro # G611222607
product price: $95.95
/pk 6, $15.99/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9.75 in
- Height 9 in
- Features Concentrate
- Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99671CT
- Zoro # G611222607
- UPC # 35255996711
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Length | 9.75 in |
Height | 9 in |
Width | 8.63 in |
Details
Color | Yellow |
Features | Concentrate |
Application | For Multi Surface |
Description
Neutral floor cleaner is environmentally recognized for reduction of carbon footprint. It makes up to 64 ready-to-use gallons per the 32 oz. portion-control bottle. Neutral pH won't harm or dull any hard surface. This mild cleaner will emulsify and suspend dirt and grime from tabletops to floors and from spray bottle to auto-scrubber. You can also spray it on appliances, desks, plastic, stainless steel and painted surfaces. Floor cleaner includes a built-in measuring cup for precise and no-spill use. The dilution ratio is 1:256 1/2 oz. per gallon.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Short Vacuum Nozzle - 1.5" Diameter (VT-15)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON, 4PK (RMR86G-4pk)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- GENUINE JOE Neutral Floor CleanerConcentrate (GJO99671)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- OIL-DRI Sweeping Compound, Ultra Green, Wax Base (L91100UG)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- DIVERSEY Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK (904678)
- Genuine Joe Floor Cleaners and Maintainers