Shop All Floor Machine Pads
Genuine Joe
Natural Light Floor Pad - 20 Diameter - 1 Thickness - Natural, 5PK
Mfr # GJO92220
Zoro # G011222610
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Floor Buffing
- Material Fiber, Resin
- Width 5.5 in
- Length 20.3 in
- Height 20.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO92220
- Zoro # G011222610
- UPC # 35255915205
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Width | 5.5 in |
Length | 20.3 in |
Height | 20.3 in |
Details
Floor Application | Floor Buffing |
Material | Fiber, Resin |
Features | 1500 rpm to 3000 rpm Speed Supported |
Color | Natural |
Description
Natural Light Floor Pad delivers light high-speed burnishing with fine denier fiber and soft resin to enhance the look of your floor surface. It is nonabrasive for buffable surface burnishing. Open-web design allows dirt to enter the fiber for maximum use. Resiliency allows pad to remain flexible to reach depressions. Floor pad is designed for use at speeds between 1500 to 3000 RPM in ultra high-speed equipment powered by electric, battery or propane.
- •Natural hair lubrication brings out luster on soft buffable finishes
- •Flexible, resilient material reaches every bit of floor's surface
- •Open-web design allows dirt to collect between fibers for efficient use
- •For use at speeds between 1,000 to 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Replacement Bag, PK10 (3769)
- MIDWEST RAKE Seal Coat Squeegee, 24", 66" Alum Handle (76801)
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- GENUINE JOE Scrubbing Floor Pad - 18in Diameter - Green, 5PK (GJO18402)
- GENUINE JOE Advanced Design Floor Pads, 20" Dia, PK5 (GJO94120)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- GENUINE JOE Black Floor Stripping Pad, 20" Dia, PK5 (GJO90220)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- Genuine Joe Floor Machine Pads