Shop All Mops
Genuine Joe
Mop Handle, Slide On Connection, Yellow, Plastic
Mfr # GJO80160
Zoro # G3459683
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Handle Color Yellow
- Mop Connection Type Slide On
- Mop Head Material Plastic
- Features Corrosion-free, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO80160
- Zoro # G3459683
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Yellow |
Handle Color | Yellow |
Mop Connection Type | Slide On |
Mop Head Material | Plastic |
Item | Mop Handle |
Features | Corrosion-free, Durable |
Color | Yellow |
Connection Type | Slide On |
Material | Fiberglass |
Application | Mop |
Product Type | Mop Handle |
Grip Material | Fiberglass |
Connection Type | Slide On |
Description
Mop Handle, Connection Type Slide On, Material Fiberglass, Handle Color Yellow, Connection Thread Type Not Applicable, Features Lightweight, Polypropylene Head Resists Corrosion, Thumbwheel and Side Gate, Grip Material Fiberglass, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- CRAFTSMAN Wet/Dry Vac Reusable Dry Filter for Shop Vac Branded Shop Vacuums, 3PK (CMXZVBE38766)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- Genuine Joe Mops