Shop All Mops
Genuine Joe
Mop Handle, Slide On Connection, Natural, Metal
Mfr # GJO80260
Zoro # G3453830
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Natural
- Handle Color Natural
- Mop Connection Type Slide On
- Mop Head Material Metal
- Connection Type Slide On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO80260
- Zoro # G3453830
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Natural |
Handle Color | Natural |
Mop Connection Type | Slide On |
Mop Head Material | Metal |
Item | Mop Handle |
Connection Type | Slide On |
Material | Wood |
Features | Heavy Duty |
Color | Natural |
Application | Mop |
Product Type | Mop Handle |
Grip Material | Wood |
Connection Type | Slide On |
Description
Mop Handle, Connection Type Slide On, Material Wood, Handle Color Natural, Connection Thread Type Not Applicable, Features Plated Metal Head, For Narrow-Band Mop Heads, Swing Away Bar, Grip Material Wood, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 5 PK (61HW15)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- GENUINE JOE Blended Yarn Green Mophead, Yarn, Small (GJON16G1B)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- GENUINE JOE Dust Mop, Cotton, PK12, GJO00185CT (GJO00185CT)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- Genuine Joe Mops