Shop All Mops
Genuine Joe
Medium Mop Head, Orange
Mfr # GJOMOR1B
Zoro # G707200533
original price:
$7.55
4% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25"
- Size M
- Application Cleaning; Mopping; Disinfecting
- Features Narrow Headband; 4-ply; Durable; Looped Ends; Fray Resistant; Lint Resistant; Tailband; Launderable
- Type Mop Head Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOMOR1B
- Zoro # G707200533
- UPC # 35255052085
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1.25" |
Size | M |
Details
Mop Head Color | Orange |
Item | Medium Mop Head |
Application | Cleaning; Mopping; Disinfecting |
Features | Narrow Headband; 4-ply; Durable; Looped Ends; Fray Resistant; Lint Resistant; Tailband; Launderable |
Type | Mop Head Refill |
Material | Rayon; Cotton |
Description
Mediumsize mophead with a 114 narrow headband is ideal for general cleaning and disinfecting Fourply synthetic blend of rayon and cotton offers added tensile strength and durability Synthetic blend fibers absorb six to seven times their weight Loopedend yarn reduces fraying and linting Tailband creates larger and more consistent floor coverage while mopping, reducing missed spots and labor This mophead is the ideal choice when the mop will be laundered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 5 gal. Pail, Contact Cleaner (03131)
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF5)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- GENUINE JOE Wet Mop Kits, Blue, PK12, GJON24B1BCT (GJON24B1BCT)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON24G1BCT (GJON24G1BCT)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE Blended Yarn Green Mophead, Yarn, Small (GJON16G1B)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE Toilet Bowl Mop Caddy (GJO85121)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT6)
- Genuine Joe Floor Mops, Buckets & Wringers