Shop All Sponges and Scouring Pads
Genuine Joe
Medium-Duty Scouring Pad - 3.5in x 3.5in - Green, 20PK
Mfr # GJO18422
Zoro # G010840846
product price: $8.49
/pk 20, $0.42/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.69 in
- Width 6.89 in
- Material Polyester Blend
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18422
- Zoro # G010840846
- UPC # 638060086259
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9.69 in |
Width | 6.89 in |
Details
Material | Polyester Blend |
Color | Green |
Description
Medium-duty Scouring Pad features a poly blend construction with a medium abrasive for general-purpose cleaning. Designed for most daily cleaning jobs, it rinses clean and lasts longer. Scouring pad cleans equipment, kitchenware and other durable surfaces. Hand-size eliminates cutting or folding the larger pad.
- •Perfect for most daily cleaning jobs
- •Medium abrasive made with poly blend for effective, long-lasting performance
- •Rinses clean to use again and again
- •Great for scouring kitchenware, equipment and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- PRIMROSE PLASTICS 40 CT 33 gal Blue Recycle Bag (PR570266)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK (GJO18423)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- CONTROL CO Humidity Indicator Sponge, PK40 (3150)
- Genuine Joe Sponges and Scouring Pads