Shop All Hand Soap Dispenser Refills
Genuine Joe
Lotion Soap - 50 fl oz - Bottle Dispenser
Mfr # GJO18420
Zoro # G710840894
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5 in
- Width 3 in
- Features Bottle Dispenser
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18420
- Zoro # G710840894
- UPC # 35255184205
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Depth | 5 in |
Width | 3 in |
Details
Features | Bottle Dispenser |
Color | White |
Description
Lotion Soap is ideal for frequent handwashing. The gentle cleansing formula won't dry out your skin or irritate it. Lotion soap is made with aloe vera to nourish your hands while you wash them.
- •Deliver gentle cleansing for frequent handwashing
- •Contains aloe vera for nourishing your hands while you wash them
- •Clean your hands without drying out or irritating your skin
- •Easy to refill your pump bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.5 in W Hand Scrub Brush, Gray, Polypropylene (40521EC23)
- MR. CLEAN Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White (440436)
- S&G TOOL AID BUCKET OF EASY GRIP BRUSHES (SG17370)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- GENUINE JOE Lotion Soap - 7.5 fl oz - Pump Bottle Dispenser (GJO18419)
- GENUINE JOE Pink Lotion Soap, Pink (GJO02107)
- GENUINE JOE Lotion Soap - 1 Gallon - Pleasant Scent, 4PK (GJO03109CT)
- GENUINE JOE 42.3 fl oz (1250 mL) Antibacterial Foam Soap Refill 4 PK (GJO02889CT)
- GENUINE JOE 1 gal (3.8 L) Antibacterial Lotion Soap 4 PK (GJO03110CT)
- GENUINE JOE Hand Soap, Lotion, Jug, 1 gal, Pink, 4 Pack (GJO02107CT)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge, 3 PK (CLR120TF)
- Genuine Joe Hand Soap Dispenser Refills