Shop All Brooms
Genuine Joe
Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle
Mfr # GJO12501
Zoro # G3440652
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Bristle Color Natural
- Handle Length 34"
- Handle Material Wood
- Basic Bristle Material Corn Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO12501
- Zoro # G3440652
- Country of Origin United States
- Category Brooms
Dimensions
Handle Length | 34" |
Details
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Handle Material | Wood |
Item | Lobby Toy Broom34"Wood Handle |
Basic Bristle Material | Corn Fiber |
Broom Application | Dust Remover |
Material | Corn Fiber; Wood |
Features | Durable |
Description
Lobby Toy Broom34 In.Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Red, 15 5/8 in Dia, Open Top, Plastic (FG261000RED)
- MRS. MEYERS CLEAN DAY 33 oz Personal Soaps Bottle, 6 PK (651327)
- LISLE Atlasta Soft Brush (LIS89510)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- GENUINE JOE Light Duty Broom, PK12 (GJO12002CT)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA6)
- Genuine Joe Brooms