Shop All Dust Pans
Genuine Joe
Lobby Dust Pan - 12 Wide - 30 Handle - Plastic - Black, 6PK
Mfr # GJO85136CT
Zoro # G411115604
product price: $68.95
/pk 6, $11.49/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 10.8 in
- Dust Pan Color Black
- Length 36 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85136CT
- Zoro # G411115604
- UPC # 35255851362
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 10.8 in |
Length | 36 in |
Height | 11.5 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Black |
Description
Lobby Dustpan with a 30 straight handle features an easy-lock, two-way handle that can lock in the upright position to continue efficient cleaning after you must step away. Low-profile front edge and increased tray capacity with a 10-1/2 depth allow maximum pickup. Angled bottom keeps dirt and debris inside the container that measure 12 wide in the front and the 11 wide in the back. Sides of the tray measure 3-1/2 and peak at 12-1/2 high. Broom-cleaning teeth on yoke makes it easier to capture more debris.
- •Large tray capacity reduces frequent visits to trash bin
- •2-way handle easily locks in an upright position
- •Angled bottom keeps debris inside container
- •Low-profile front edge for maximum pickup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Blue, 6 PK (54416)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- LIBMAN White Plastic Dust Pan & Brush Set (95)
- RUBBERMAID COMMERCIAL Lobby Broom and Dust Pan Set (SAME AS NEW GRAINGER ITEM #)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- GLOBAL INDUSTRIAL Global, 13W Lobby Upright Dust Pan (261727)
- BIRDWELL Duster And Dustpan (030-12)
- Genuine Joe Dust Pans