Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Liquid/Lotion Soap Dispenser - Manual - 31.50 oz - Stainless Steel - 1 Each
Mfr # GJO02201
Zoro # G411222616
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 4.72 in
- Depth 5.32 in
- Capacity 31.5 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02201
- Zoro # G411222616
- UPC # 35255022019
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 4.72 in |
Depth | 5.32 in |
Length | 8.46 in |
Details
Material | Stainless Steel |
Color | Silver |
Capacity | 31.5 fl oz |
Features | Corrosion Resistant, Wall Mountable, Rust Proof |
Description
Soap dispenser can be used for liquid and lotion soaps. Stainless steel case is rustproof, corrosion-resistant and wall-mountable.
- •Stainless steel case is rustproof and corrosion-resistant for lasting use
- •Wall-mountable design allows optimal placement for easy access
- •Window indicates when refill is required to prevent unexpected depletion
- •For use with liquid soaps and lotion soaps (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Dome Filter Foam Media (510183)
- DYNABRADE Dust Bag, 56304 (56304)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- Genuine Joe Hand Soap & Lotion Dispensers