Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Liquid Soap Dispenser - Manual - 1.44 Quart - White, 12PK
Mfr # GJO85133CT
Zoro # G911222574
product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 in
- Depth 17 in
- Length 20.3 in
- Capacity 1.44 quart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85133CT
- Zoro # G911222574
- UPC # 35255851331
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 9 in |
Depth | 17 in |
Length | 20.3 in |
Details
Color | White |
Capacity | 1.44 quart |
Features | See-through Tank, Water Resistant |
Description
Soap dispenser eliminates wasteful use by dispensing approximately 1cc per stroke. Versatile construction is tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. See-through tank with a water-resistant top lets you easily monitor the current level of soap to prevent sudden depletion. Soap dispenser is designed for use with liquid and lotion soaps that do not contain pumice.
- •1cc per stroke dispensing eliminates wasteful use
- •See-through smoked tank lets you easily see when refill is needed
- •Water-resistant top and a large push bar for high-quality performance
- •For use with liquid and lotion soaps that do not contain pumice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- LYSOL Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze (19200-80833)
- MAX PRO Rubber Rejuvenator, 10 oz. (RR-002-145)
- BLACK SWAN Fitting Brush 1/2" (11000)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- Genuine Joe Hand Soap & Lotion Dispensers