Shop All Glass Cleaners
Genuine Joe
Liquid Glass Cleaner, Blue
Mfr # GJO99681
Zoro # G6737307
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 32 fl oz (1 quart)
- Ready to Use/Concentrated Ready-To-Use
- Cleaner Form Liquid
- Color Blue
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99681
- Zoro # G6737307
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 fl oz (1 quart) |
Details
Item | Glass Cleaner |
Ready to Use/Concentrated | Ready-To-Use |
Cleaner Form | Liquid |
Color | Blue |
For Use On | Glass |
Effective to Remove | Residue Remover; Fingerprint Remover; Smudge Remover; Soil Remover; Odor Remover |
Features | Non-streaking, Easy to Use, Non Ammoniated |
Description
Genuine Joe Non-Ammoniated Glass Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99669)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- UNGER Liquid Glass Cleaner, 1 qt., Green, Unscented, Bottle (FR110)
- CRL Hi Sheen Glass Cleaner Spray 20 oz (3371100)
- ZEP No Scent Glass Cleaner 128 oz Liquid (ZU1120128)
- SPRAYON Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle (S1106T1232)
- Genuine Joe Glass Cleaners