Shop All Brooms
Genuine Joe
Lightweight Broom, Beige
Mfr # GJO12002
Zoro # G607201890
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Bristle Color Natural
- Handle Material Lacquered Wood
- Application Sweeping Coarse
- Material Corn Fiber; Lacquered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO12002
- Zoro # G607201890
- UPC # 35255120029
- Country of Origin United States
- Category Brooms
Details
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Handle Material | Lacquered Wood |
Item | Light-Duty Broom |
Application | Sweeping Coarse |
Material | Corn Fiber; Lacquered Wood |
Features | Lightweight; Durable |
Description
Lightweight broom is designed for lightduty sweeping Four rows of stitching bind the mixed fiber bristles Handle is made of durable lacquered wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- GENUINE JOE Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle (GJO12501)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- GENUINE JOE Light Duty Broom, PK12 (GJO12002CT)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- STRUCTRON Duo Broom, 24", 60" Yellow Alum Handle (82104)
- Genuine Joe Brooms