Shop All Sponges and Scouring Pads
Genuine Joe
Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK
Mfr # GJO18423
Zoro # G610840833
product price: $30.35
/pk 20, $1.52/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.58 in
- Width 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18423
- Zoro # G610840833
- UPC # 638060083913
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 13.58 in |
Width | 3.94 in |
Details
Color | Multi |
Description
Light-Duty Sponge Scrubber includes a utility cellulose sponge on one side and light-duty scouring pad on the other side. It is ideal for porcelain, China and Teflon. Hospitality-size scrubber won't scratch Plexiglas or other sensitive surfaces. Antimicrobial treatment protects the product from microbial growth so it lasts longer.
- •Dual functioning to maximize your efficiency
- •Scour light-duty messes with the abrasive side and then mop the area clean with the sponge side
- •Scrubbing and cellulose sides won't scratch so great for porcelain, Plexiglas, China and Teflon
- •Antimicrobial treatment to inhibit microbial growth on the product so your scrubber lasts longer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755424)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- 3M 3M 8440 Doodlebug Cleaning Pad, 4.6" x 10" - 5-Pack, White (7000002240)
- Genuine Joe Sponges and Scouring Pads