Shop All Brooms
Genuine Joe
Light Duty Broom, PK12
Mfr # GJO12002CT
Zoro # G3440287
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Bristle Color Natural
- Handle Material Lacquered Wood
- Color Red
- Material Corn Fiber; Lacquered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO12002CT
- Zoro # G3440287
- Country of Origin United States
- Category Brooms
Details
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Handle Material | Lacquered Wood |
Item | Light Duty Broom,PK12 |
Color | Red |
Material | Corn Fiber; Lacquered Wood |
Features | Lightweight, Durable |
Broom Application | Sweeping |
Description
Light Duty Broom,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- TOUGHBUILT 6.89 in. W X 9.29 in. H Polyester Fastener Bag Black/Gray 3 pc (TB-94-M-3-2BES)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- GENUINE JOE Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle (GJO12501)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- QUICKIE Advant ANG Cut Broom (7006)
- Genuine Joe Brooms