Shop All Mops
Genuine Joe
Large Mop Refill, Cotton, GJO48260
Mfr # GJO48260
Zoro # G3427407
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Mop Type Mop Refill
- Material Polyester; Rayon; Cotton
- For Use With Saddle or Jaws type handle
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO48260
- Zoro # G3427407
- Country of Origin United States
- Category Mops
Details
Mop Head Material | Cotton |
Mop Type | Mop Refill |
Item | Mop Refill |
Material | Polyester; Rayon; Cotton |
For Use With | Saddle or Jaws type handle |
Color | Natural |
Features | Absorption |
Type | Mop Head Refill |
Description
Cotton Blend Mop Refill,Rayon,Poly,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29384)
- LIBMAN Libman 2030 Tornado Mop With Grip N Click Ratchet (183916)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- GENUINE JOE Disposable Dust Mop Refill, PK12 (GJO00245CT)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE 5 in Wet Mop, Blue, PK12 (GJO47540CT)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- Genuine Joe Mops