Shop All Paper Towels
Genuine Joe
Kitchen Roll Flexible Size Towels - 2 Ply - White - 160 Sheets Per Roll - 30 Rolls / Pack, 30PK
Mfr # GJO24080
Zoro # G711115588
product price: $58.85
/pk 30, $1.96/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 15 in
- Sheet Length 24.2 in
- Features Flexible, Perforated, Absorbent, Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO24080
- Zoro # G711115588
- UPC # 35255240802
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 15 in |
Sheet Length | 24.2 in |
Details
Color | White |
Features | Flexible, Perforated, Absorbent, Soft |
Description
These soft, absorbent paper towels offer Flexible Size so you can tear off a smaller sheet that fits your spill, cleaning surface or other use. Keep these rolls of towels in your kitchen, breakroom or anywhere else you need to them. Two-ply construction means fast spill pickup and more liquid capacity.
- •Perforated for Flexible Size - pick smaller or bigger sheet depending on your need
- •2-ply for fast spill pickup and greater liquid capacity
- •Use in the kitchen, breakroom or anywhere else you need a sheet quickly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- FLITZ Faucet Wax Plus, 225ml/7.6 oz. Bottle (PW 02685)
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- BOARDWALK 36 in Sweep Face Broom Heads, Brown (BWK20136)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- GENUINE JOE C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK (GJO21120)
- GENUINE JOE Genuine Joe Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21020)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 850 ft, White, 6 PK (GJO96850)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (R106)
- Genuine Joe Paper Towels