Shop All Brushes
Genuine Joe
Iron-Style Handle Scrub Brush - 6.3 Length - Plastic Handle - 1 Each
Mfr # GJO99658
Zoro # G911115562
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Color White / Blue
- Length 6.3 in
- Width 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99658
- Zoro # G911115562
- UPC # 35255996587
- Country of Origin China
- Category Brushes
Dimensions
Height | 3 in |
Length | 6.3 in |
Width | 1.3 in |
Details
Color | White / Blue |
Description
Iron handle scrub brush features long, stiff bristles that reach deep down into cracks and grooves to quickly clean tough areas. Large cleaning surface covers a wider space to minimize your time spent cleaning. The smooth, comfortable handle helps you maintain a secure grip for effortless maneuverability. Its lightweight construction reduces hand fatigue for easier use during extended cleaning periods.
- •Long, stiff bristles reach deep into crevices to quickly clean tough areas
- •Large cleaning surface covers more space to minimize cleaning time
- •Comfortable handle helps you keep secure grip for easy maneuverability
- •Lightweight design ensures easy use during prolonged cleanings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 700 mL Personal Soaps 4 PK (8711-04)
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- GENUINE JOE Utility Brush Utility Brush, 9 in L Handle (GJO98215)
- GENUINE JOE Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (GJO18417)
- GENUINE JOE Deck/Floor Brush - 10in Wooden Handle - Palmyra Bristles, 12PK (GJO18416CT)
- GENUINE JOE Hand Held Grout Brush - 8in Plastic Handle - Nylon Bristles - White, 24PK (GJO18414CT)
- GENUINE JOE Wooden Counter Brush - 13in Overall Length - Poly Bristles - Black, 12PK (GJO18413CT)
- GENUINE JOE 10 in. Polystyrene Vehicle Brush (GJO18410)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- Genuine Joe Brushes