Shop All Brushes
Genuine Joe
Iron Handle Scrub Brush, Blue/White, Iron, 6 PK
Mfr # GJO99658CT
Zoro # G307200384
product price: $22.49
/pk 6, $3.75/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Blue/White
- Handle Material Iron
- Type Brush
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99658CT
- Zoro # G307200384
- Country of Origin China
- Category Brushes
Dimensions
Height | 3" |
Length | 6.3" |
Width | 1.1" |
Details
Brush Type | Scrub Brush |
Bristle Color | Blue/White |
Handle Material | Iron |
Item | Iron Handle Scrub Brush |
Type | Brush |
Application | Scrubbing |
Features | Lightweight |
Description
Iron handle scrub brush features long, stiff bristles that reach deep down into cracks and grooves to quickly clean tough areas Large cleaning surface covers a wider space to minimize your time spent cleaning The smooth, comfortable handle helps you maintain a secure grip for effortless maneuverability Its lightweight construction reduces hand fatigue for easier use during extended cleaning periods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 093900N Salt Off Concentrate With Protective PTEF Coating - Gallon (093900N)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- BINKS Construction Film, White, 300 ft (29-875)
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- GENUINE JOE 10 in. Polystyrene Vehicle Brush (GJO18410)
- GENUINE JOE Hand Held Grout Brush - 8in Plastic Handle - Nylon Bristles - White, 24PK (GJO18414CT)
- GENUINE JOE Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (GJO18417)
- GENUINE JOE Wooden Counter Brush - 13in Overall Length - Poly Bristles - Black, 12PK (GJO18413CT)
- GENUINE JOE Utility Brush Utility Brush, 9 in L Handle (GJO98215)
- GENUINE JOE Deck/Floor Brush - 10in Wooden Handle - Palmyra Bristles, 12PK (GJO18416CT)
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- Genuine Joe Brushes