Shop All Hand Soap & Lotion Dispensers
Genuine Joe
Horizontal Soap Dispenser - Manual - 1.25 Quart - Stainless Steel, 24PK
Mfr # GJO85146CT
Zoro # G311222624
product price: $1,610.99
/pk 24, $67.12/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 18 in
- Depth 18 in
- Capacity 1.25 quart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85146CT
- Zoro # G311222624
- UPC # 35255851461
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 18 in |
Depth | 18 in |
Length | 22 in |
Details
Material | Stainless Steel |
Color | Silver |
Capacity | 1.25 quart |
Description
Horizontal soap dispenser features a theft-proof construction to prevent tampering. Stainless steel body features smooth, rounded edges that can be easily cleaned for sanitary use. 40 oz. tank features a top-fill design for quick, simple refills. Soap dispenser is designed for use with liquid and lotion soaps sold separately.
- •Theft-proof construction prevents tampering
- •Smooth, rounded edges can be easily cleaned for sanitary use
- •40 oz. tank features a top-fill design for quick, simple refills
- •Designed for use with liquid and lotion soaps (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- TORK Tork High-Capacity Toilet Paper Roll White T26, Advanced, 2-Ply, 36 x 1000 sheets, 110292A (110292A)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369553B00 (369553B00)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- NUSTEEL Flannel Mod Soap & Lotion Pump (FM6H)
- ALLPOINTS Dispenser, Soap , 16 Oz, 4"Spt (1411026)
- Genuine Joe Hand Soap & Lotion Dispensers